3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Frost King 3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Insulating tubes made of closed cell polyethylene foam, these foam pipe covers will slip over your pipes quickly and easily
- Stops wasteful heat loss
- Pre-slit for easy installation
- Prevents pipes from sweating
- Made in USA
- Can be use on 1 in. copper or 3/4 in. iron pipes
- R-2 value helps reduce energy costs
- Helps insulate and prevents dripping or sweating
- Helps hot water lines deliver hot water quicker with less heat loss to faucets
Specifications
- Collection:
- Frost King
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in - 1 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 90
- Origin:
- Domestic
- Package Quantity:
- Pack of 4
- Product Type:
- Pipe Insulation
- R value:
- R2.1
- Size:
- 1 in x 3/8 in x 6 ft
- Temperature Range:
- 40 to 90 Deg F
- Thickness:
- 0.375 in
- UL Listed:
- No