This product requires certification to purchase.

9 ft x 12 ft. Plastic Aluminum Tarp in Blue

You last purchased this on
 
Frost King

9 ft x 12 ft. Plastic Aluminum Tarp in Blue

  • Fast #
  • Part #TV912
  • Item #7907095
  • Manufacturer Part #V912
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

9 ft x 12 ft. Plastic Aluminum Tarp in Blue

  • Fast #
  • Part #TV912
  • Item #7907095
  • Manufacturer Part #V912
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced non-rusting aluminum grommets
  • Blue UV resistant
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Blue
Length:
12 ft
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Product Type:
Tarp
Size:
9 ft x 12 ft
Width:
9 ft