9 x 12 ft. Canvas Drop Cloth
9 x 12 ft. Canvas Drop Cloth
Product Details
Product Details
- Made of high count medium to large pieces tightly woven duck twill, drill sateen and uncut cord
- Quality stitching
- Washable and reusable
- Use when painting, plastering and texturizing
- 6 to 7 oz
Documents
Specifications
- Application:
- Residential
- Length:
- 12 ft
- Material:
- Cotton
- Material Type:
- Canvas
- Product Type:
- Drop Cloth
- Size:
- 9 ft x 12 ft
- Width:
- 9 ft