Air Conditioner Foam Weather Seal
Air Conditioner Foam Weather Seal
Product Details
Product Details
- Weather seal helps seal out warm air in the summer
- Helps save energy
- Polyurethane foam construction
- Helps to reduce vibrations and outside noise
- Resistant to sunlight, moisture and extreme temperatures
- Helps to inhibit the growth of bacteria and mold
- White to blend in with the window
Specifications
- Application:
- Air Conditioner
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Length:
- 3-3/10 ft
- Material:
- Foam
- Thickness:
- 0.5 in
- Width:
- 1-1/2 in
- Window Hardware Type:
- Weather Seal