Insulation Blanket
Insulation Blanket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vinyl backed fiberglass designed for gas oil or electric water heaters up to 60 gal. Includes roll of plastic tape
- For use with both gas and electric water heaters
- Reduces water heater recovery time to save energy
- Durable fiberglass body with R-10 insul., fits up to 60-gal tank
Specifications
- Height:
- 3 in
- Length:
- 75 in
- Material:
- Fiberglass
- Smart Home Enabled:
- No