This product requires certification to purchase.

You last purchased this on
 
Frost King

  • Fast #
  • Part #TA5936H
  • Item #7014609
  • Manufacturer Part #A59/36H
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

  • Fast #
  • Part #TA5936H
  • Item #7014609
  • Manufacturer Part #A59/36H
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes screws for easy installation on the inside of entry doors
  • Slotted holes allow for easy adjustment
  • Made of vinyl and hard anodized aluminum with a silver finish
  • Seals gap under door up to 3/4" to help stop cold drafts
  • Helps keep cooled or heated air from escaping and outside air from getting in, reducing your energy bill
  • Prevents dust, water and bugs from entering
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
36 in
Material:
Aluminum, Plastic
Material Type:
Vinyl
Product Type:
Door Bottom Sweep
Size:
1-5/8 in x 36 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.4 lb
Width:
1-5/8 in