Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs on the interior side on entry doors
- Slotted screw holes ensure tight fits against the floor
- Screw through the vinyl and the aluminum for extra security when attaching
- Constructed of heavy-duty aluminum and vinyl with a silver finish
- Seals gap up to 1" under door
- Helps keep cooled or heated air from escaping and outside air from getting in, reducing your energy bill
- Prevents dust, dirt and bugs from entering
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 36 in
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl
- Product Type:
- Door Bottom Sweep
- Size:
- 2 in x 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 2 in