Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use on door bottoms up to 36" wide
- Installs using screws
- Aluminum-reinforced rubber provides a tough seal against inclement weather
- Helpful for sealing wide gaps
- Brushed chrome finish for a coordinating look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Length:
- 36 in
- Material:
- Aluminum, Rubber
- Product Type:
- Door Bottom Sweep
- Size:
- 2 in x 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.45 lb
- Width:
- 2 in