This product requires certification to purchase.

You last purchased this on
 
Frost King

  • Fast #
  • Part #TA79WHA
  • Item #7216950
  • Manufacturer Part #A79WHA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

  • Fast #
  • Part #TA79WHA
  • Item #7216950
  • Manufacturer Part #A79WHA
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use on door bottoms up to 36" wide
  • Installs using screws
  • Aluminum-reinforced rubber provides a tough seal against inclement weather
  • Helpful for sealing wide gaps
  • White finish for a coordinating look
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
36 in
Material:
Aluminum, Rubber
Product Type:
Door Bottom Sweep
Size:
2 in x 36 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.45 lb
Width:
2 in