This product requires certification to purchase.

You last purchased this on
 
Frost King

  • Fast #
  • Part #TDS7W25
  • Item #7014610
  • Manufacturer Part #DS7W/25
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

  • Fast #
  • Part #TDS7W25
  • Item #7014610
  • Manufacturer Part #DS7W/25
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces the seal in doors with standard 1/8" x 11/32" kerfs
  • Fills gaps up to 11/16"
  • Foam encased in vinyl for durability
  • Superior resistance to compression at low temperatures
  • Weatherproof and water resistant
  • White foam matches many door jambs
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
7 ft
Material:
Plastic
Product Type:
Door Seal
Size:
1 in x 7 ft
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.1375 lb
Width:
1 in