Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protects putdoor faucets from freezing
- Includes all necessary hardware
- Includes simple instructions
- Oval in shape
- Grey
Specifications
- Height:
- 7 in
- Length:
- 5-3/4 in
- Material:
- Foam
- UL Listed:
- No
- Width:
- 6 in