Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement for standard kerf steel doors
- Includes two 7 ft. strips and one 3 ft. strip, to fit the sides and top of a standard door jamb
- Helps save energy
- Thermo set plastic foam core with a tough outer skin
- Resists compression at low temperatures
- Embedded magnets for a positive seal
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Door Seal
- Thickness:
- 1.5 in
- UL Listed:
- No
- Weight:
- 1-1/2 lb
- Width:
- 2 in