Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aluminum and vinyl weather stripping for exterior doors
- Fits doors measuring 36" in width and 84" in height
- Includes screws to fasten into a door jam
- Fills irregular gaps
- Silver finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 17 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl
- Product Type:
- Door Strip
- Size:
- 3/4 in x 17 ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 1.25 lb
- Width:
- 3/4 in