Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits doors up to 36" in width
- Includes fasteners to screw sweep to the bottom of a door
- Aluminum and vinyl construction
- Fills up to 3/4" gap between the door bottom and threshold
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl
- Product Type:
- Door Bottom Sweep
- Size:
- 1-5/8 in x 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 1-5/8 in