Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Simple to design
- Easy to install
- Built in power cord, to reduce costs by eliminating the need for additional heating cable from the pipe to the outlet.
- Reliable during long life: 2 year product warranty available, maintenance free
Documents
Specifications
- AMP:
- 15
- Application:
- Electrical, Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Clear
- Length:
- 30 in
- Product Type:
- Plug Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.04 lb
- Width:
- 1/4 in
- Wire Gauge (AWG):
- 18 ga