This product requires certification to purchase.

3 x 1-51/100 in. Socket Weld 3000# Domestic Forged Steel Plug

You last purchased this on
 

3 x 1-51/100 in. Socket Weld 3000# Domestic Forged Steel Plug

  • Fast #
  • Part #FSSCAPM
  • Item #30909
  • Manufacturer Part #12403030
3.2 out of 5 Customer Rating
You last purchased this on
 

3 x 1-51/100 in. Socket Weld 3000# Domestic Forged Steel Plug

  • Fast #
  • Part #FSSCAPM
  • Item #30909
  • Manufacturer Part #12403030
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 548
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No