FTS14-14 3/4 in. SW Float & Thermostatic Steam Trap
FTS14-14 3/4 in. SW Float & Thermostatic Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Stainless Steel
- Valve Size:
- 3/4 in