This product requires certification to purchase.

FTS14V-14 1 in. SW Float & Thermostatic Steam Trap

Spirax Sarco

FTS14V-14 1 in. SW Float & Thermostatic Steam Trap

  • Fast #
  • Part #S1456455
  • Item #10246496
  • Manufacturer Part #1456455
5 out of 5 Customer Rating
Brand image
Spirax Sarco

FTS14V-14 1 in. SW Float & Thermostatic Steam Trap

  • Fast #
  • Part #S1456455
  • Item #10246496
  • Manufacturer Part #1456455
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
  • Extremely versatile traps. Work efficiently on both light and heavy condensate loads
  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connections:
Socket Weld
Material:
Stainless Steel
Valve Size:
1 in