1/2 x 5/8 in. Adapter for 18RLF and 24RLF Mini-Split Ductless Air Conditioners
1/2 x 5/8 in. Adapter for 18RLF and 24RLF Mini-Split Ductless Air Conditioners
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 18RLF and 24RLF Mini-Split Ductless Air Conditioners
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Adapter
- End Connections:
- Swivel Nut x Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov