10-6/25 in. Gateway Interface
10-6/25 in. Gateway Interface
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Depth:
- 5-7/10 in
- Height:
- 10-6/25 in
- MiniSplit Parts or Accessory Type:
- Gateway Interface
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Volts:
- 208/240V
- Watts:
- 4.6 W
- Width:
- 2-8/25 in