12,000 BTU - Indoor Wall Mount - Mini-Split Multi-Zone - 230/1
12,000 BTU - Indoor Wall Mount - Mini-Split Multi-Zone - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13200 Btu/h
- Decibel Rating (dB):
- 42 dB
- Depth:
- 8-7/16 in
- EER:
- 10
- HSPF:
- 9.4
- Height:
- 10-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 412 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.9
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 33-7/16 in