This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

You last purchased this on
 
Fujitsu

12,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

Brand image
You last purchased this on
 
Fujitsu

12,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

  • Fast #
  • Part #FWHS12WMA11S
  • Item #9948824
  • Manufacturer Part #WHS12WMA11S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating down to -4°F (-20°C)
  • Base pan heater
  • Washable filter
  • Auto restart
  • Quiet mode
  • °C & °F convertible
  • 24 hour timer
  • Horizontal auto swing louver
  • Compressor pre-heating
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Residential
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13000 Btu/h
Compressor Type:
Rotary
Decibel Rating (dB):
40 dB
Depth:
8-7/16 in
EER:
10
EER2:
10.0
EER2 Range:
0 - 10.5
Energy Star Compliant:
No
HSPF:
9.4
HSPF2:
8.0
HSPF2 Range:
7.5 - 25.0
Height:
10-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
412 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.9
SEER2:
17.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
115V
Weight:
20 lb
Width:
28-1/8 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com