12000 BTU Wall Mount Single Zone Mini-Split 208/230V
12000 BTU Wall Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy Star qualified
- Highly efficient
- Powerful heating down to -15°F outdoor temperatures
- Base freeze prevention
- Quiet operation
- Inverter technology
- Wireless remote controller included
- Washable panel filter
-
Green
Specifications
- AMP:
- 12.5, 4.7, 4.8, 6.9, 9.4
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 13300 Btu/h
- BTU Heat Rating:
- 19100 Btu/h
- CFM:
- 453 ft3/min
- Decibel Rating (dB):
- 43 dB
- Depth:
- 11-7/16 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 11.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 23.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 73 lb
- Width:
- 32-13/16 in
- Zones:
- 1