18,000 BTU - Single Zone Mini-Split - 208/230V
18,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heating down to -4°F (-20°C)
- Base pan heater
- Washable filter
- Auto restart
- Quiet mode
- °C & °F convertible
- 24 hour timer
- Horizontal auto swing louver
- Compressor pre-heating
Specifications
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 1190 ft3/min
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 56 dB
- Depth:
- 11 in
- EER:
- 10.9
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- HSPF:
- 10.1
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 12-3/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.6
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 31-7/8 in