18000 BTU Single Zone Mini-Split 208/230V
18000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim & compact design indoor unit & outdoor unit
- Improved installation flexibility
- Smart system: Auto mode
- High efficiency & quiet operation
- Use WI-FI adapter UTY-TFSXJ4 to control your unit with Fujitsu's AIRSTAGE mobile smartphone app
Specifications
- AMP:
- 11.8, 14.8, 18.1, 6.5, 8.1, 8.5
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 20100 Btu/h
- BTU Heat Rating:
- 25600 Btu/h
- CFM:
- 618 ft3/min
- Decibel Rating (dB):
- 31 dB
- Depth:
- 27-9/16 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 24-7/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Tons
- Volts:
- 208/230V
- Weight:
- 90 lb
- Width:
- 39-3/8 in
- Zones:
- 1