208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.
208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 30-1/8 in
- Height:
- 66-9/16 in
- Material:
- Steel
- Product Type:
- Heat Pump, Recovery Unit
- Volts:
- 208/230V
- Width:
- 126 in