24,000 BTU - Single Zone Mini-Split
24,000 BTU - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 0.8 in WG(200 Pa)
- Heating down to -13°F(-25°C)
- 3-Position AHU: Up, Right, Left
- Maximum line set length is 164 ft
- Built-in base pan heater
- Optional auxiliary heater kit
- Dual point power connection
Documents
Specifications
- BTU:
- 24000
- MBH:
- 24
- Tonnage:
- 2 Ton