This product requires certification to purchase.

245000 BTU RB Unit

You last purchased this on
 
Fujitsu

245000 BTU RB Unit

  • Fast #
  • Part #FUTPRU08DH
  • Item #10099795
  • Manufacturer Part #UTP-RU08DH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

245000 BTU RB Unit

  • Fast #
  • Part #FUTPRU08DH
  • Item #10099795
  • Manufacturer Part #UTP-RU08DH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The RBU provides flexible piping arrangements to accommodate variety of floor plans, elevations implementation and design changes
  • Compact design saves space
  • No drain pan required
  • 2-way outdoor unit piping option provides flexibility for indoor unit connections
  • Requires Certification

Specifications

BTU:
245000
Depth:
618 mm
Height:
298 mm
MBH:
245
MiniSplit Parts or Accessory Type:
RB Unit
Tonnage:
20.5 Tons
Volts:
208/230V
Width:
660 mm