29-3/10 x 5-1/2 in. Filter Base
29-3/10 x 5-1/2 in. Filter Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 5-1/2 in
- Length:
- 29-3/10 in
- MiniSplit Parts or Accessory Type:
- Filter Base
- Width:
- 22-17/20 in