30,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
30,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- More comfortable airflow by adopting power diffuser
- Antibacterial deodorizing pre-filter with special ceramic powder
- The filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic
- Fine dust, invisible mold spores, and harmful microorganisms are absorbed onto the filter by static electricity, and further growth is inhibited and deactivated by the polyphenol extracted from apples
- Stylish, slim and elegant, these popular wall mounted units are perfect for smaller rooms where a clean, aesthetic design is preferred. Variable speed DC fan motors deliver heating or cooling quietly and comfortably
- Simplification of drain pan cleaning improves maintenance-ability
Documents
Specifications
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Decibel Rating (dB):
- 53 dB
- Depth:
- 11 in
- Height:
- 13-3/8 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 848 cfm
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 45-1/4 in