324000 BTU RB Unit
324000 BTU RB Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The RBU provides flexible piping arrangements to accommodate variety of floor plans, elevations implementation and design changes
- Compact design saves space
- No drain pan required
- 2-way outdoor unit piping option provides flexibility for indoor unit connections
Specifications
- BTU:
- 324000
- Depth:
- 618 mm
- Height:
- 298 mm
- MBH:
- 324
- MiniSplit Parts or Accessory Type:
- RB Unit
- Tonnage:
- 27 Tons
- Volts:
- 208/230V
- Width:
- 990 mm