36,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
36,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quiet 3-speed fan
- Adjustable static pressure from 0.4 to 0.8 in.wg
- Very low power usage
- Dual direction drain piping
- Auxiliary heat operation capability
- 10 year extended warranty on parts and compressor
Documents
Specifications
- AMP:
- 2.16, 2.7
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 824 ft3/min
- Decibel Rating (dB):
- 43 dB
- Depth:
- 23-1/16 in
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1324 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 41-5/16 in