4-3/4 in. Wired Remote Controller
4-3/4 in. Wired Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Depth:
- 11/161 in
- Height:
- 4-3/4 in
- MiniSplit Parts or Accessory Type:
- Wired Remote Controller
- Volts:
- 12V
- Watts:
- 0.3 W
- Width:
- 4-3/4 in