This product requires certification to purchase.

460V Heat Recovery Ventilation (HRV) 66-9/16 in.

You last purchased this on
 
Fujitsu

460V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA432ULCVG5
  • Item #10099786
  • Manufacturer Part #AOUA432ULCVG5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

460V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA432ULCVG5
  • Item #10099786
  • Manufacturer Part #AOUA432ULCVG5
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
30-1/8 in
Height:
66-9/16 in
Material:
Steel
Product Type:
Heat Pump, Recovery Unit
Volts:
460V
Width:
126 in