6 Ton Variable R-410A Heat Recovery Outdoor Unit
6 Ton Variable R-410A Heat Recovery Outdoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single twin rotary compressor
- Unique 4-face condenser coil design for increased air intake
- The design and the swing away access door helps in easier access and service and reduces instalation time
Specifications
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- No
- Height:
- 66-9/16 in
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Width:
- 36-5/8 in