8-1/10 in. Plastic, Metal Wire for ARU7RLF, ARU9RLF, ARU12RLF and ARU18RLF
8-1/10 in. Plastic, Metal Wire for ARU7RLF, ARU9RLF, ARU12RLF and ARU18RLF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ARU7RLF, ARU9RLF, ARU12RLF, ARU18RLF
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/10 in
- Material:
- Plastic, Metal
- MiniSplit Parts or Accessory Type:
- Wire
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov