This product requires certification to purchase.

9,000 BTU - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

9,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FWHU09CTA21S
  • Item #9948830
  • Manufacturer Part #WHU09CTA21S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

9,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FWHU09CTA21S
  • Item #9948830
  • Manufacturer Part #WHU09CTA21S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Wireless remote controller included
  • Included smart mode
  • Super mode
  • Auto restart
  • Quiet mode
  • °C & °F convertible
  • 24 hour timer
  • 8°C heat mode
  • Washable filter
  • Requires Certification
  • Green


Specifications

BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10000 Btu/h
Compressor Type:
Rotary
Decibel Rating (dB):
38 dB
Depth:
22-1/2 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
10.0
HSPF2:
10.0
HSPF2 Range:
7.5 - 25.0
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
309 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22
SEER2:
20.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
32 lb
Width:
22-1/2 in