9,000 BTU Horizontal Duct - Heat Pump - Indoor Unit
9,000 BTU Horizontal Duct - Heat Pump - Indoor Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Wired remote controller included
- Cool/Dry/Heat/Fan/Auto modes
- Weekly & 24 hour timer
- Auto restart
- Cold air prevention
- °C & °F convertible
- Optional IR remote & receiver
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- Brand Model Compatibility:
- U09SZA2D
- Depth:
- 17-5/8 in
- Energy Star Compliant:
- No
- Height:
- 35-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- MBH:
- 9
- MiniSplit Parts or Accessory Type:
- Horizontal Duct
- Volts:
- 208/230V
- Watts:
- 750 W
- Width:
- 7-1/2 in