96,000 BTU - VRF Outdoor - Heat Pump - 208-230/3/60
96,000 BTU - VRF Outdoor - Heat Pump - 208-230/3/60
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU Cooling Rating:
- 96000 Btu/h
- BTU Heat Rating:
- 108000 Btu/h
- Decibel Rating (dB):
- 60 dB
- Depth:
- 18-7/8 in
- EER:
- 11.6
- Energy Star Compliant:
- No
- Height:
- 64-1/2 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1100 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 23.1
- Tonnage:
- 8 Ton
- Volts:
- 208/230V
- Weight:
- 470 lb
- Width:
- 42-1/2 in