Active Filter Module
Active Filter Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- AOURLX, AOURLXFZ, AOURLQ, AOURML1, AOU36RML
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Metal, Plastic
- MiniSplit Parts or Accessory Type:
- Filter Box
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Volts:
- 110/120V