This product requires certification to purchase.

1.5 Ton Circular Flow Cassette

You last purchased this on
 
Fujitsu

Airstage™ 1.5 Ton Circular Flow Cassette

  • Fast #
  • Part #FAUUB18TLAV1
  • Item #7579195
  • Manufacturer Part #AUUB18TLAV1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Airstage™ 1.5 Ton Circular Flow Cassette

  • Fast #
  • Part #FAUUB18TLAV1
  • Item #7579195
  • Manufacturer Part #AUUB18TLAV1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.26, 0.33, 15
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
20000 Btu/h
Collection:
Airstage™
Decibel Rating (dB):
33 dB
Energy Star Compliant:
No
Height:
9-11/16 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
618 cfm
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
20 W
Weight:
64 lb
Width:
33-1/16 in