11-3/4 in. Metal Branch Box
Airstage™ 11-3/4 in. Metal Branch Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.25, 15
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- Airstage™
- Depth:
- 10-9/16 in
- Height:
- 7-13/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 11-3/4 in
- MBH:
- 60
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Branch Box
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 28 W
- Width:
- 11-3/4 in
- Zones:
- 1