12,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
Airstage™ 12,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 406 ft3/min
- Collection:
- Airstage™
- Decibel Rating (dB):
- 44 dB
- Depth:
- 8 in
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 406 cfm
- Phase:
- Single Phase
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Watts:
- 25 W
- Width:
- 33-1/16 in
- Zones:
- 1