18,000 BTU - Indoor - VRF with Heat Recovery - 208/230V
Airstage™ 18,000 BTU - Indoor - VRF with Heat Recovery - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.42, 15, 0.53
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 406 ft3/min
- Collection:
- Airstage™
- Decibel Rating (dB):
- 41 dB
- Depth:
- 9-3/8 in
- Energy Star Compliant:
- No
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 494 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 33 lb
- Width:
- 39-5/16 in
- Zones:
- 1