36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Airstage™ J-IV Series 36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 15 indoor units can be connected (5ton)
- Improvement in the connectable indoor unit capacity range
- Long piping design
-
Green
Specifications
- AMP:
- 0.9, 12.3, 22.9, 29.7
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- CFM:
- 2472 ft3/min
- Collection:
- Airstage™ J-IV Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 54 dB
- Depth:
- 14-9/16 in
- EER:
- 11.8
- EER2:
- 11.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.2
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 39-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2378 cfm
- Max Fuse Size:
- 30
- MiniSplit Parts or Accessory Type:
- Condensing Unit
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.7
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 196 lb
- Width:
- 38-3/16 in
- Zones:
- 1