Separation Tube 2-Pipe VRF
Airstage™ Separation Tube 2-Pipe VRF
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 180000
- Brand Model Compatibility:
- RB Unit
- Collection:
- Airstage™
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Separation Tube
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov