This product requires certification to purchase.

120,000 BTU - Outdoor - VRF Mini-Split - 208/230V

You last purchased this on
 
Fujitsu

Airstage™ V-II 120,000 BTU - Outdoor - VRF Mini-Split - 208/230V

  • Fast #
  • Part #FAOUA120TLBV
  • Item #4697690
  • Manufacturer Part #AOUA120TLBV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Airstage™ V-II 120,000 BTU - Outdoor - VRF Mini-Split - 208/230V

  • Fast #
  • Part #FAOUA120TLBV
  • Item #4697690
  • Manufacturer Part #AOUA120TLBV
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single twin rotary compressor
  • Room temperature display
  • The design and the swing away access door helps in easier access and service and reduces installation time
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
50
Auto Switching Heat:
No
BTU Cooling Rating:
120000 Btu/h
CFM:
7652 ft3/min
Collection:
Airstage™ V-II
Compressor Stages:
Two Stage
Depth:
30-1/8 in
Energy Star Compliant:
Yes
Height:
66-9/16 in
Indoor Outdoor:
Outdoor
Length:
30-1/8 in
Liquid Line (OD):
1/2 in
MBH:
120
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
20.1
Suction Line (OD):
1-1/8 in
Tonnage:
10 Ton
Volts:
208/230V
Watts:
11 kW
Width:
48-13/16 in