120 MBH Outdoor VRF Multi-Zone Mini-Split
Airstage™ V-II 120 MBH Outdoor VRF Multi-Zone Mini-Split
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact design
- Advanced technologies for high efficiency
- Long piping length
- Top class indoor unit connection
- High static pressure
- Best-in-class low-noise operation
Specifications
- AMP:
- 50, 47
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- BTU Heat Rating:
- 135000 Btu/h
- CFM:
- 13000 ft3/min
- Collection:
- Airstage™ V-II
- Decibel Rating (dB):
- 63 dB
- Depth:
- 18-7/8 in
- EER:
- 11.6
- Energy Star Compliant:
- No
- Height:
- 64-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 24.2
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 11 Ton
- Volts:
- 208/230V
- Watts:
- 3.77 W
- Weight:
- 470 lb
- Width:
- 42-1/2 in