120 MBH Outdoor VRF Multi-Zone Mini-Split
Airstage™ V-II 120 MBH Outdoor VRF Multi-Zone Mini-Split
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Operational efficiency
- Energy saving technology
-
Green
Specifications
- AMP:
- 50, 60
- Auto Switching Heat:
- No
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- BTU Heat Rating:
- 135000 Btu/h
- Collection:
- Airstage™ V-II
- Decibel Rating (dB):
- 62 dB
- Depth:
- 30-1/8 in
- EER:
- 11.3
- Energy Star Compliant:
- Yes
- Height:
- 66-9/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Max CFM:
- 7652 cfm
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Weight:
- 611 lb
- Width:
- 48-13/16 in