This product requires certification to purchase.

18,000 BTU - Indoor - Slim Duct - VRF Heat Pump - 208/230V

You last purchased this on
 
Fujitsu

Airstage™ V-II 18,000 BTU - Indoor - Slim Duct - VRF Heat Pump - 208/230V

  • Fast #
  • Part #FARUL18TLAV2
  • Item #8159286
  • Manufacturer Part #ARUL18TLAV2
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Airstage™ V-II 18,000 BTU - Indoor - Slim Duct - VRF Heat Pump - 208/230V

  • Fast #
  • Part #FARUL18TLAV2
  • Item #8159286
  • Manufacturer Part #ARUL18TLAV2
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Versatile in its application
  • Horizontal or vertical use
  • Slim design
  • Standard condensate drain pump
  • Selectable external static pressure
  • Requires Certification

Specifications

AMP:
0.48, 20
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
20000 Btu/h
CFM:
553 ft3/min
Collection:
Airstage™ V-II
Decibel Rating (dB):
34 dB
Depth:
24-13/32 in
Energy Star Compliant:
No
Height:
7-25/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
24-7/16 in
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
553 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.8
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
83 W
Weight:
51 lb
Width:
35-7/16 in